Shop ALL MATERIAL HANDLING
See all product information
Create Account
MA Hand Chain Hoist (10' Lift, 8' Drop) - 2 Ton
- Mfr # MA020-10-08Z
- Zoro # G123391921
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Includes
One MA Series All Material Handling Hoist
Load Capacity
2 Tons
Body Material
Zinc Plated Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA020-10-08Z
- Zoro #
- G123391921
- UPC #
- -
- Country of Origin
- United States
Details
- Includes
- One MA Series All Material Handling Hoist
- Load Capacity
- 2 Tons
- Item
- MA Hand Chain Hoist (10' Lift, 8' Drop) - 2 Ton
- Body Material
- Zinc Plated Alloy Steel
Description
All Material Handling MA Hand Chain Hoist (10' Lift, 8' Drop) - 2 Ton Product Details: 10' Lift, 8' Drop 1/2 Ton MA005-10-08Z, 1 Ton MA010-10-08U, 1-1/2 Ton MA015-10-08U, 2 Ton MA020-10-08U, 3 Ton MA030-10-08U Increased efficiency by additional pinion shaft bearing and close tolerances Hook blocks are bolted allowing complete hook inspection Lightweight and durable all steel construction with powder coated finish and plated frame components to resist corrosion Premium USA-Made Grade 80 zinc plated alloy load chain Hand chain opening is formed with a radius for smooth operation Sealed ball bearings on the chain wheel maximize efficiency and serviceability Self-adjusting double pawl disc type mechanical load brake insures positive load control Double roller guide insures load chain tracking Meets: ASME/ANSl B3O.16, OSHA, NASA-STD-8719.9 and EU Directives: 98/37/EC ATEX rated II 3 GD c IIB 54 DegC X for limited use in Hazardous Environments
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.