This item is Discontinued.

No Product Image Available

This item is Discontinued.

All Mighty Green

Heavy Duty Cleaner 1 gallon concentrate (Discontinued)

Mfr # AMG-HDC0100-04
Zoro # G007133111
UPC # 87508243221
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMG-HDC0100-04
Zoro #
G007133111
UPC #
87508243221
Country of Origin
United States

Dimensions

Height
10.519
Width
2.885

Details

Color
White
Material
Biotechnolgy
Net Weight
1.652

Description

Uses BioPure Technology that encapsulates grease and grime like a magnet allowing for its quick removal from any surface, safe for people, pets and the environment

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.