Zoro Homepage

Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets

  • Mfr # SAM-800-12

  • Zoro # G104111418


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
800 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAM-800-12
Zoro #
G104111418
UPC #
622988078095
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
1,600 W
Continuous Output Power
800 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
115V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Nut and Bolt Terminals
Number of Outlets
2

Description

SAM Series low interference, high efficiency modified sine wave DC-AC inverters convert 12 VDC to 115 VAC at an output frequency of 60 Hz.
Specifications.
  • Dimensions: 218 x 180 x 59 mm.
    Applications.
  • Service vehicles.
  • Mobile Offices.
  • Boats.
  • Recreation Vehicles, Camping.
  • Telecommunication.
  • Field work / Construction sites.
  • Solar power systems.
  • Emergency backup power.
  • Home electronics: TV, VCR, video games.
  • Computers, printers, monitors, fax machines.
    Design Features.
  • USB charging port +5 VDC, 500 mA.
  • Compact design.
  • Load controlled cooling fan.
  • Low battery input alarm.
  • Universal protection circuit: thermal, battery, overload, short circuit, earth fault.
  • Soft start technology.
  • Cool surface technology.
  • Power save mode.
  • Low interference technology.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.