Pure Sine Wave Inverter 24 VDC- 1500 Watts
- Mfr # PST-1500-24
- Zoro # G524217677
product price:Â
$
806.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PST-1500-24
- Zoro #
- G524217677
- UPC #
- -
- Country of Origin
- China
Description
Design Features. High efficiency. Low battery voltage alarm. Protections: input low voltage, input over voltage, over temperature, over load, short circuit. Low idle power draw. Built-in electronic GFCI. Optional remote control (sold separately): Model RC-15. Comes with pin-type battery cable lugs. OUTPUT. Power, Continuous 1500 Watts. Power, Surge (for <1 sec) 3000 Watts. Output Voltage 120 VAC +/- 3%. Output Frequency 60 Hz. Output Voltage Waveform Pure Sine Wave. Total Harmonic distortion < 3%. INPUT. Input Voltage 21.4 to 33 V DC. Input Current at No Load < 0.8 A. LOW INPUT VOLTAGE WARNING ALARM 21.4 V. LOW INPUT VOLTAGE Shut-down 20 V. High Input Voltage Shut-down 33 V. Operating Ambient Temperatu re 0 to 40C +/- 5C. Peak Efficiency 85%. COOLING 2 x Temperature Controlled Fans. DC INSTALLATION KIT DC-2000-KIT. CONNECTIONS. Input Tubular type screwdown terminals. Output 3 x Standard North American Outlet (NEMA 5-15R) with built in GFCI. DC Side Input Fuse 20 A x 5. REMOTE RC-15 (optional) RC-15 (optional). Dimensions: 16.3 in L x 11.2 in W x 3.9 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.