Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 X 520 TEFLON TAPE

  • Mfr # 15176

  • Zoro # G016055763


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Key Features

Overall Length
6 in
Overall Width
8 in
Material
polytetrafluoroethylene (PTFE)
Color
White
Tape Type
Pipe Joint Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15176
Zoro #
G016055763
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
8 in

Details

Material
polytetrafluoroethylene (PTFE)
Color
White
Tape Type
Pipe Joint Tape

Description

Sealing tape with Teflon provides clean, positive seal on threaded connections. Resists tearing and stretching for easy, efficient application. Packaged on spools. Impervious to steam, salt water, air, fuels. refrigerants, acids and alkalies, solvents and gases including liquid and gaseous oxygen, hydrogen, ammonia, freon, chlorine, propane, butane and nitrogen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.