Zoro Homepage

24 in. Tampico Fiber Push Broom with 60 inch Metal Handle

  • Mfr # 89201

  • Zoro # G811334940


product price: $41.25
/ea
Sold in multiples of 2 for $82.50

Key Features

Bristle Length
3 in
Bristle Material
Fiber
Bristle Color
Black
Broom Handle Length
60 in
Broom Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89201
Zoro #
G811334940
UPC #
-
Country of Origin
United States

Dimensions

Bristle Length
3 in
Broom Handle Length
60 in

Details

Bristle Material
Fiber
Bristle Color
Black
Item
Push Broom
Broom Handle Material
Metal

Description

With natural black tampico bristles firmly set in a durable wooden block, this broom comes with two threaded staff holes so user may "rotate" the direction of the head to ensure even wear. Also comes with 60 in. steel handle with threaded Poly tip. Ideal for medium to smooth floors.


  • Head Width: 24 in.
  • Commercial or Residential: Commercial and Residential
  • Broom Style: Handheld
  • Number in Package: 1 pk
  • Packaging Type: Pegged
  • Indoor or Outdoor: Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.