Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 ft x 7 t Tarp, Blue

  • Mfr # 767860

  • Zoro # G411335125


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Color
Blue
Tarp Finished Length
5 ft
Tarp Finished Width
7 t
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767860
Zoro #
G411335125
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
5 ft x 7 t
Tarp Finished Length
5 ft
Tarp Finished Width
7 t

Details

Color
Blue
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.