Zoro Homepage

Extension Cord, 16 AWG, Indoor, 16/2, Green, 15 ft

  • Mfr # IN-PT2162-15X-GR

  • Zoro # G011335877


product price: $9.79
/ea
Sold in multiples of 4 for $39.16

Key Features

Location
Indoor
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-PT2162-15X-GR
Zoro #
G011335877
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Location
Indoor
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.