Extension Cord, 16 AWG, Indoor, 16/3, 3 Outlets, Gray, 20 ft

  • Mfr # IP-JTW163-009-GY

  • Zoro # G911336219


product price:  $23.29
/ea

Key Features

Location
Indoor
Number of Outlets
3
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IP-JTW163-009-GY
Zoro #
G911336219
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
20 ft

Details

Item
Extension Cord
Location
Indoor
Number of Outlets
3
Jacket Color
Gray
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.