Zoro Homepage

High Velocity Fan, 14 in Blade Dia, 2,450 cfm

  • Mfr # FE-35TDO(01)

  • Zoro # G111378903


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Air Flow
2,450 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE-35TDO(01)
Zoro #
G111378903
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
14 in

Details

Air Flow
2,450 cfm
Item
High Velocity Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.