Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, 8 Outlet(s) 4 ft., White

  • Mfr # LTS-L06

  • Zoro # G311362009


product price: $37.55
/ea

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTS-L06
Zoro #
G311362009
UPC #
-
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Power Strip
Color
White
Number of Outlets
8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.