SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, Black/Yellow, 100 ft

  • Mfr # OU-JTW123-100-YLWS

  • Zoro # G511336510


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OU-JTW123-100-YLWS
Zoro #
G511336510
UPC #
-
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Black/Yellow
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.