Zoro Homepage

SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 3 Outlets, 6 ft

  • Mfr # 553316

  • Zoro # G211362420


product price: $35.15
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Power Indicator
Yes
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553316
Zoro #
G211362420
UPC #
-
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.