SJTW Extension Cord, 16 AWG, Indoor/Outdoor, 16/3, 3 Outlets, Green, 35 ft

  • Mfr # OP-JTW163-35X-GR

  • Zoro # G211336742


product price:  $39.99
/ea

Key Features

Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-JTW163-35X-GR
Zoro #
G211336742
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
16 AWG
Cord Length
35 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.