Zoro Homepage

SPT-2 Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, White, 7 ft

  • Mfr # INF-PT2162-7-WH

  • Zoro # G411336078


product price: $6.75
/ea
Sold in multiples of 4 for $27.00

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF-PT2162-7-WH
Zoro #
G411336078
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
7 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.