SPT-2 Extension Cord, 16 AWG, Indoor, 16/3, 3 Outlets, Orange, 3 ft

  • Mfr # OP-PT2163-3-OR

  • Zoro # G311336604


product price: $12.85
/ea
Sold in multiples of 4 for $51.40

Key Features

Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OP-PT2163-3-OR
Zoro #
G311336604
UPC #
-
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
3 ft

Details

Item
Extension Cord
Trade Designation
SPT-2
Location
Indoor
Number of Outlets
3
Jacket Color
Orange
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.