All-Purpose Lawn Fertilizer For All Grasses 5000 sq ft

  • Mfr # 056302

  • Zoro # G016138978


product price:  $36.39
/ea

Key Features

Height
3.25 in
Width
26 in
For Use With
Lawn Fertilizer - Dry Ba
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056302
Zoro #
G016138978
UPC #
89494563024
Country of Origin
United States

Dimensions

Height
3.25 in
Width
26 in
Length
16 in

Details

For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers

Description

Grass Type: All Grasses, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: , Suitable for Vegetables: Yes, Brand Name: All South Brand, Water Soluble: No, Container Size: 40, Coverage Area: 5000, OMRI C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.