All-Purpose Lawn Fertilizer For All Grasses 6000 sq ft

  • Mfr # 056402

  • Zoro # G016138954


product price:  $52.99
/ea

Key Features

Length
16 in
Width
26 in
For Use With
Lawn Fertilizer - Dry Ba
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056402
Zoro #
G016138954
UPC #
89494564021
Country of Origin
United States

Dimensions

Length
16 in
Width
26 in
Height
3.25 in

Details

For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers

Description

Grass Type: All Grasses, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: , Suitable for Vegetables: Yes, Brand Name: All South Brand, Water Soluble: No, Container Size: 40, Coverage Area: 6000, OMRI C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.