Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sports Drink Mix, Blue Raz Flavor

  • Mfr # 10125067

  • Zoro # G2188250


product price: $6.85
/ea

Key Features

Flavor
Blue Raspberry
Thirst Quencher Package Size
23.48 oz
Yield Per Unit
2.5 gal
Color
Blue
Yield per Unit
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10125067
Zoro #
G2188250
UPC #
811145011048
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
23.48 oz
Container Size
23.5 oz

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Blue Raspberry
Yield Per Unit
2.5 gal
Color
Blue
Yield per Unit
2.5 gal
Packaging
Bulk
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
Electrolyte Type
Maintenance
Includes All Natural Ingredients
All Natural Ingredients Not Included
Includes Immune Support
Immune Support Included

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Blue Raspberry, Yield per Unit 2.5 gal, Regular, Thirst Quencher Package Size 23.48 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.