Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sports Drink Mix, Fruit Punch Flavor

  • Mfr # 10125069

  • Zoro # G2188293


product price: $6.89
/ea

Key Features

Flavor
Fruit Punch
Thirst Quencher Package Size
23.48 oz
Yield Per Unit
2.5 gal
Color
Red
Yield per Unit
2.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10125069
Zoro #
G2188293
UPC #
811145010218
Country of Origin
United States

Dimensions

Thirst Quencher Package Size
23.48 oz
Container Size
23.5 oz

Details

Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Fruit Punch
Yield Per Unit
2.5 gal
Color
Red
Yield per Unit
2.5 gal
Sugar Content
Full-Sugar
Includes Immune Support
Immune Support Included
Packaging
Bulk
Electrolyte Type
Maintenance
Drink Form
Powder Concentrate
Includes All Natural Ingredients
All Natural Ingredients Not Included

Description

Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Fruit Punch, Yield per Unit 2.5 gal, Regular, Thirst Quencher Package Size 23.48 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.