Sports Drink Mix, Powder Concentrate, PK32
Mfr # 10125064
Zoro # G2188153
product price: $162.99
/pk 32, $5.09/ea
Free Shipping & Returns
Key Features
Drink Content Type
Regular
Flavor
Blue Raz/Fruit Punch/Lemon-Lime/Orange
Thirst Quencher Package Size
23.48 oz
Yield Per Unit
2.5 gal
Color
Green, Orange, Red, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10125064
Zoro #
G2188153
UPC #
811145011604
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
23.48 oz
Container Size
23.5 oz
Details
Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Blue Raz/Fruit Punch/Lemon-Lime/Orange
Yield Per Unit
2.5 gal
Color
Green, Orange, Red, Yellow
Yield per Unit
2.5 gal
Drink Form
Powder Concentrate
Packaging
Bulk
Includes All Natural Ingredients
All Natural Ingredients Not Included
Electrolyte Type
Maintenance
Includes Immune Support
Immune Support Included
Sugar Content
Full-Sugar
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Blue Raz/Fruit Punch/Lemon-Lime/Orange, Yield per Unit 2.5 gal, Regular, Thirst Quencher Package Size 23.48 oz, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.