Sports Drinks Powder Sticks, PK10
Mfr # 30811
Zoro # G311058285
product price: $8.55
/pk 10, $0.86/eaKey Features
Drink Content Type
Regular
Flavor
Lemon Twist
Thirst Quencher Package Size
3.38 oz
Yield Per Unit
16.9 oz
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30811
Zoro #
G311058285
UPC #
10072392308115
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
3.38 oz
Container Size
3.4 oz
Details
Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Lemon Twist
Yield Per Unit
16.9 oz
Color
Clear
Yield per Unit
16.9 oz
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
Electrolyte Type
Rapid-Rehydration
Packaging
Single-Serve
Includes All Natural Ingredients
All Natural Ingredients Not Included
Includes Immune Support
Immune Support Included
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Lemon Twist, Yield per Unit 16.9 oz, Regular, Thirst Quencher Package Size 3.38 oz, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.