Sports Drinks Powder Sticks, PK10
Mfr # 30812
Zoro # G211058279
product price: $9.15
/pk 10, $0.92/eaKey Features
Drink Content Type
Regular
Flavor
Strawberry Watermelon
Thirst Quencher Package Size
5.93 oz
Yield Per Unit
16.9 oz
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30812
Zoro #
G211058279
UPC #
10072392308122
Country of Origin
United States
Dimensions
Thirst Quencher Package Size
5.93 oz
Container Size
5.9 oz
Details
Item
Sports Drink Mix
Drink Content Type
Regular
Flavor
Strawberry Watermelon
Yield Per Unit
16.9 oz
Color
Pink
Yield per Unit
16.9 oz
Electrolyte Type
Rapid-Rehydration
Includes All Natural Ingredients
All Natural Ingredients Not Included
Sugar Content
Full-Sugar
Drink Form
Powder Concentrate
Includes Immune Support
Immune Support Included
Packaging
Single-Serve
Description
Sports Drink Mix, Thirst Quencher Form Powder Concentrate, Flavor Strawberry Watermelon, Yield per Unit 16.9 oz, Regular, Thirst Quencher Package Size 5.93 oz, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.