This item is Discontinued.

All The Rages All the Rages HG2000-GGH 15.50 x 12 in. Gather Elegant Designs Decorative Wood Serving Tray with Handles; Gray Wash Finish HG2000-GGH

This item is Discontinued.

All The Rages

All the Rages HG2000-GGH 15.50 x 12 in. Gather Elegant Designs Decorative Wood Serving Tray with Handles; Gray Wash Finish (Discontinued)

Mfr # HG2000-GGH
Zoro # G803980230
UPC # 810241025874
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG2000-GGH
Zoro #
G803980230
UPC #
810241025874
Country of Origin
China

Description

Freshen up your home with this gray wash wooden tray! Accented with black metal handles and black text this tray is on trend to give your home that cozy farmhouse feel. Use to serve breakfast in bed, food and drinks at a party or makes for an excellent centerpiece for your dining table, kitchen counter, coffee table or ottoman. Gray Wash finish on wood, Black "gather" text, Black metal handles, On-trend farmhouse design, Tray measures L: 15.50" x W: 12" x H:2.25", Rustic farmhouse style

Specifications
  • Color: Gray Wash Finish
  • Size: 15.50 x 12 in.
  • Dimension: 15.50" L x 12" W x 2.25" H
  • Weight: 1.81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.