This item is Discontinued.

All The Rages All the Rages Inc LT2016-IVY-2PK 2 Pack Mini Touch Lamp with Shiny Silver Metal base and Ivory Shade LT2016-IVY-2PK

This item is Discontinued.

All The Rages

All the Rages Inc LT2016-IVY-2PK 2 Pack Mini Touch Lamp with Shiny Silver Metal base and Ivory Shade (Discontinued)

Mfr # LT2016-IVY-2PK
Zoro # G403794244
UPC # 810241022354
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT2016-IVY-2PK
Zoro #
G403794244
UPC #
810241022354
Country of Origin
China

Description

Add a contemporary feel to any room with these attractive brushed nickel touch lamps. Touch controls with 4 settings (Low Medium High Off). The fabric shades complete this modern look. Perfect lamp for bedroom night tables. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.
  • 2 x Fabric shades
  • 2 x Mini brushed Nickel Touch Bases
  • 4 touch settings (High medium low off)
  • Each uses 1 x 40W type B E12 Candelabra Base bulb (not included)
  • Dimensions: Height: 9" x Shade Diameter: 5"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.