This item is Discontinued.

All The Rages All The Rages Porcelain Owl Shaped Table Lamp LT3027-WHT

All The Rages Porcelain Owl Shaped Table Lamp (Discontinued)

  • Mfr # LT3027-WHT
  • Zoro # G003794057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3027-WHT
Zoro #
G003794057
UPC #
810241023085
Country of Origin
China

Description

Fun, animal shaped porcelain table lamp. Owl shaped lamp can be used as a table lamp or a night light giving off soft light. Perfect for living room, bedroom, office, kids room, or college dorm Easy and inexpensive way to add this trend to your existing decor.

Caution: Lamp may become hot to touch after prolonged use. To ensure safe temperatures, we recommend using a 2.5W LED bulb

  • Length: 6.89
  • Height: 9.84
  • Width: 7.48
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.