This item is Discontinued.

All The Rages All The RagesLD1002-GRN Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder - Neon Green LD1002-GRN

This item is Discontinued.

All The Rages

All The RagesLD1002-GRN Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder - Neon Green (Discontinued)

Mfr # LD1002-GRN
Zoro # G903909735
UPC # 810241021234
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LD1002-GRN
Zoro #
G903909735
UPC #
810241021234
Country of Origin
China

Description

Style and functionality meet with this fun organizer desk lamp with iPad stand. It is beautifully finished and comes equipped to hold many of the important essentials needed in a desk organizer. The flexible chrome gooseneck allows you to point the light exactly where you need it. ON/OFF flip switch is located on the base for convenience. Organizer includes 8 compartments for storing pens pencils paper clips etc. It also has a spot to rest your iPad book or notebook for easy viewing. Perfect for office kids room or college dorm!
  • Plastic head and base with organizer and ON/OFF button flip switch for convenience
  • Chrome gooseneck that allows you to point the light in any direction
  • Uses 1 x 15 watt type A15 medium base bulb (not included) 13 watt CFL mini twist bulb is highly recommended as it gives off the light of a regular 60 watt incandescent bulb
  • Dimensions: L: 7.5" x W: 6.60" x H: 17.25"
  • Perfect for office kids room or college dorm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.