This item is Discontinued.

All The Rages Alltherages LT2042-WHT-2PK Mini Touch Table Lamp Set with Fabric Shades - Valencia; Pack of 2 LT2042-WHT-2PK

This item is Discontinued.

All The Rages

Alltherages LT2042-WHT-2PK Mini Touch Table Lamp Set with Fabric Shades - Valencia; Pack of 2 (Discontinued)

Mfr # LT2042-WHT-2PK
Zoro # G903909957
Country of Origin China
Category Table Lamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LT2042-WHT-2PK
Zoro #
G903909957
UPC #
-
Country of Origin
China

Description

Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • 2 x Mini White touch bases
  • 2 x fabric shades
  • 4 Touch settings
  • Pack of 2
Specifications
  • Color: White
  • Finish: Brushed Chrome
  • Material: Metal
  • Voltage: 110V
  • Wattage: 60W
  • Bulb Type: Incandescent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.