This item is Discontinued.

All The Rages LF1024-ABS Elegant Designs Matte Black Pivot Arm Floor Lamp; Antique Brass LF1024-ABS

LF1024-ABS Elegant Designs Matte Black Pivot Arm Floor Lamp; Antique Brass (Discontinued)

  • Mfr # LF1024-ABS
  • Zoro # G503909296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF1024-ABS
Zoro #
G503909296
UPC #
810241020145
Country of Origin
China

Description

Illuminate your living space in style with this clean line floor lamp with metal shade. The black poles are accented by a beautiful antique brass finish. A great match for any style of home decoration in your living room, bedroom, office or library. Antique Brass and Matte Black finish, Antique Brass metal dome shade, Footswitch on cord, Uses 1 x 60W medium type A base bulb (not included), Lamp measures L: 11" x W: 37" x H: 59", Polished and Industrial style

Specifications
  • Color:Antique Brass
  • Dimension: 11" L x 37" W x 59" H
  • Weight: 17.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.