Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 Piece Ceramic Dinnerware Set in White

  • Mfr # 129388.32

  • Zoro # G021737784


product price: $69.39
/ea

Key Features

Color
White
Overall Width
11 in
Overall Height
10 in
Overall Length
11 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129388.32
Zoro #
G021737784
UPC #
085081525697
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
10 in
Overall Length
11 in

Details

Color
White
Item
Dinnerware Set
Material
Ceramic

Description

Give your guests the most wonderful dining experience with this complete dinnerware set. Made of beautifully crafted ceramic that gives it a very classy feel and look. Set of 4 includes a full dinner set. Dinner plates, dessert plates, bowls, mugs, glass tumblers and a stainless steel flatware set that everyone will enjoy. Prepare all your favorite meals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.