Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Crayon, Extra Large Tip, Blue Color Family, 12 PK

  • Mfr # 61065

  • Zoro # G5139967


product price: $34.35
/pk 12, $2.86/ea

Key Features

Marking Tip Shape
Flat
Tip Size
1 in
Marking Tool Product Group
Paint Crayons
Features
Twist-Up Holder Keeps Paint Off Hands and Clothing; Real Paint For Longer Lasting Identification; The Special Paint Formula is a Proven Economical Way to Temporarily Identify Livestock For Sorting, Inoculations, Breeding and Healthcare Procedures
Series
Twist-Stik
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61065
Zoro #
G5139967
UPC #
048615610658
Country of Origin
United States

Dimensions

Tip Size
1 in
Tip Size Group
Extra Large
Marker Size Group
Jumbo
Overall Length
4 3/4 in

Details

Color
Blue
Item
Paint Crayon
Marking Tip Shape
Flat
Marking Tool Product Group
Paint Crayons
Features
Twist-Up Holder Keeps Paint Off Hands and Clothing; Real Paint For Longer Lasting Identification; The Special Paint Formula is a Proven Economical Way to Temporarily Identify Livestock For Sorting, Inoculations, Breeding and Healthcare Procedures
Series
Twist-Stik
Dry Time
12 hr
Actuation Type
Twist
Maximum Application Temperature
150 Degrees F
Pigment Permanence
Permanent
Minimum Application Temperature
-50 Degrees F
Color Family
Blues
Pigment Material
Paint
Tip Protection Type
Retractable
Compatible Surfaces
Livestock
Glow-in-the-Dark
No
Specialty Environment or Surface Conditions
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Housing Material
Plastic Holder

Description

Marking Crayon, Actuation Type Twist, Casing Material Plastic, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Jumbo, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Blue, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.