Gas Burner Ignition Transformer
Mfr # 1092-F
Zoro # G4566624
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Slotted Plate
Heater Voltage
120V AC
Amps @ 120V
25 mA
Air Tube Length
18"
For Use With
Industrial Gas Burners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1092-F
Zoro #
G4566624
UPC #
627863150835
Country of Origin
Canada
Dimensions
Air Tube Length
18"
Overall Height
5 3/4 in
Overall Width
5 3/8 in
Overall Depth
8 11/16 in
Overall Dimensions - H x W x D
5 3/4 in x 5 3/8 in x 8 11/16 in
Details
Item
Hot Water and Steam Boiler Burner Ignition Transformer
Mounting Type
Slotted Plate
Heater Voltage
120V AC
Amps @ 120V
25 mA
For Use With
Industrial Gas Burners
Special Information
Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications.
Ignition Type
Spark
Characteristics
6000 Volt Secondary
Compatible Mfr. Model Number
612-6A7, 6EEGW-2, A06-SA6, T-246N
Voltage
120 V AC
Amperage
20 mA, 25 mA
Product Type
Gas Burner Ignition Transformer
For Fuel Type
Gas
Voltage, Amperage
120V AC / 25 mA, 20 mA
Standards
UL Listed, CSA Certified
Description
Product Type Gas Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 612-6A7, 6EEGW-2, A06-SA6, T-246N, Overall Height 5 3/4 in, Overall Width 5 3/8 in, Overall Depth 8 11/16 in, Mounting Type Slotted Plate, For Fuel Type Gas, Amperage 20 mA, 25 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.