Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Allanson Ignition Transformers, 120 Volt, 60 Hz 2721-252A

Ignition Transformers, 120 Volt, 60 Hz (Discontinued)

  • Mfr # 2721-252A
  • Zoro # G210769350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2721-252A
Zoro #
G210769350
UPC #
627863112529
Country of Origin
Canada

Dimensions

Length (In.)
16"
Height (In.)
5.5"
Width (In.)
4.4"

Details

Item
Ignition Transformers,120 Volt,60 Hz

Description

Ignition Transformers,120 Volt,60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.