Oil Burner Ignition Transformer
Mfr # 2721-619
Zoro # G4557305
product price: $89.89
/ea
Free Shipping & Returns
Key Features
Mounting Type
End Hinge
Heater Voltage
120V AC
Amps @ 120V
23 mA
Ignition Type
Spark
For Use With
Wayne HI Speed M/MH Oil Burners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2721-619
Zoro #
G4557305
UPC #
627863116183
Country of Origin
Canada
Dimensions
Overall Dimensions - H x W x D
4 in x 5 in x 5 in
Overall Depth
5 in
Overall Width
5 in
Overall Height
4 in
Details
Item
Hot Water and Steam Boiler Burner Ignition Transformer
Mounting Type
End Hinge
Heater Voltage
120V AC
Amps @ 120V
23 mA
Ignition Type
Spark
For Use With
Wayne HI Speed M/MH Oil Burners
Characteristics
10,000 Volt Secondary
Special Information
Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
Voltage, Amperage
120V AC / 23 mA
Voltage
120 V AC
Product Type
Oil Burner Ignition Transformer
Compatible Mfr. Model Number
313-28AB91, 5LAY-03, T-93, TW-10, XD-WN202
Amperage
23 mA
For Fuel Type
Oil
Standards
UL Listed, CSA Certified
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 313-28AB91, 5LAY-03, T-93, TW-10, XD-WN202, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Mounting Type End Hinge, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.