Oil Burner Ignition Transformer
Mfr # 2721-620
Zoro # G4555372
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Mounting Type
Side Hinge
Heater Voltage
120V AC
Amps @ 120V
23 mA
For Use With
Wayne E Oil Burners
Ignition Type
Spark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2721-620
Zoro #
G4555372
UPC #
627863116206
Country of Origin
Canada
Dimensions
Overall Width
5 in
Overall Depth
5 in
Overall Dimensions - H x W x D
4 in x 5 in x 5 in
Overall Height
4 in
Details
Item
Hot Water and Steam Boiler Burner Ignition Transformer
Mounting Type
Side Hinge
Heater Voltage
120V AC
Amps @ 120V
23 mA
For Use With
Wayne E Oil Burners
Ignition Type
Spark
Characteristics
10,000 Volt Secondary
Special Information
Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
Compatible Mfr. Model Number
313-25AB78, 5LAY-30, C-799, CD-WN208, T-88
For Fuel Type
Oil
Amperage
23 mA
Product Type
Oil Burner Ignition Transformer
Voltage
120 V AC
Voltage, Amperage
120V AC / 23 mA
Standards
UL Listed, CSA Certified
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 313-25AB78, 5LAY-30, C-799, CD-WN208, T-88, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Mounting Type Side Hinge, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.