Zoro Homepage

Oil Burner Ignitor, Side Hinge

  • Mfr # 2275-620

  • Zoro # G4582182


product price: $51.29
/ea

Key Features

Mounting Type
Side Hinge
Heater Voltage
120V AC
Amps @ 120V
45 mA
For Use With
Wayne E Oil Burners
Special Information
Designed with high temperature wire and for specific burner manufacturer specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2275-620
Zoro #
G4582182
UPC #
627863126205
Country of Origin
Canada

Dimensions

Overall Dimensions - H x W x D
4 in x 5 in x 5 in
Overall Width
5 in
Overall Height
4 in
Overall Depth
5 in

Details

Item
Hot Water and Steam Boiler Burner Ignitor
Mounting Type
Side Hinge
Heater Voltage
120V AC
Amps @ 120V
45 mA
For Use With
Wayne E Oil Burners
Special Information
Designed with high temperature wire and for specific burner manufacturer specifications.
Characteristics
Low Operating Temperature, Extended Life Expectancy and Energy Efficient
Ignition Type
Spark
Product Type
Oil Burner Ignitor
Amperage
45 mA
Voltage, Amperage
120 V AC, 45 mA
Voltage
120 V AC
Compatible Mfr. Model Number
10SAY-30, 4100-SO-WA2, 51827U, SSI-WN208, T88E
For Fuel Type
Oil
Standards
UL Recognized
Mounting
Side Hinge

Description

Product Type Oil Burner Ignitor, Compatible Mfr. Model Number 10SAY-30, 4100-SO-WA2, 51827U, SSI-WN208, T88E, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Amperage 45 mA, For Fuel Type Oil, Mounting Type Side Hinge, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.