Allegro Industries
Conf. Sp Fan, Axial Expl Proof, Dia 8 In
Mfr # 9538
Zoro # G7509783
Free Shipping & Returns
$1,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With 8 in Duct
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130M00105 Defrost Thermostat (0130M00105)
- SCHNEIDER ELECTRIC Electric Actuator, 24V (M313A00)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x22", MERV 14 (5M407)
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 12 In (9535-12)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1725 rpm (9515)
- ALLEGRO INDUSTRIES Duct Storage Bag, 8 In. (9500-45)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1/4 HP (9536)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow (9600-15)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Yellow (9600-25)
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (3200-24V)
- Allegro Industries Confined Space Fans and Blowers