
HI-VIZ COOLING VEST FOR COOLING INSERTS, LG
Mfr # 8413-03HV
Zoro # G316507818
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Closure Type
Zipper
Color
Royal Blue
Cooling Method
Cold Pack Inserts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8413-03HV
Zoro #
G316507818
UPC #
741851933528
Country of Origin
Indonesia
Dimensions
Size
Standard
Details
Item
Cooling Vest for Cooling Inserts
Material
100% Cotton
Closure Type
Zipper
Color
Royal Blue
Cooling Method
Cold Pack Inserts
Description
This vest is ideal for wearing where Hi-Viz safety apparel is needed in hot working conditions. It features four pockets for inserts, a zippered front, hook and loop adjustment straps over the shoulders, and side straps to help achieve a perfect fit. Added comfort is provided with 2 layers of 100% cotton. Available in Hi-Viz yellow color. NOTE: Inserts not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.