Zoro Homepage

4-Cylinder Airline Cascade Kit

  • Mfr # 9892-04

  • Zoro # G6007102


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Pigtails, (3) Tees, Alarm, Regulator
Fittings
1/4 in Hansen, CGA 346 Female, CGA-346 Male
Includes Regulator
Yes
Brand and Series
Allegro
For Number of Cylinders
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9892-04
Zoro #
G6007102
UPC #
741851989242
Country of Origin
United States

Details

Item
Four Cylinder Airline Cascade Kit
Includes
(3) Pigtails, (3) Tees, Alarm, Regulator
Fittings
1/4 in Hansen, CGA 346 Female, CGA-346 Male
Includes Regulator
Yes
Brand and Series
Allegro
For Number of Cylinders
4
Features
Ease of Ordering All the Parts You Need for Your System With One Part Number

Description

Four Cylinder Airline Cascade Kit, For Number of Cylinders 4, Includes (3) Pigtails, (3) Tees, Alarm, Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.