Zoro Homepage

A-1500EX Breathing Air Pump (1 1/2 hp, 1

  • Mfr # 9833

  • Zoro # G3170346


product price: $3,911.99
/ea
Free Shipping & Returns

Key Features

Series
A-1500TE, A-1500EX
Material
Various
Headgear Size
One Size
Voltage
115/230V AC
Number of Users
three respirator users or two hood users
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9833
Zoro #
G3170346
UPC #
741851983301
Country of Origin
United States

Dimensions

Headgear Size
One Size

Details

Item
A-1500EX Breathing Air Pump (1 1/2 hp, 1
Series
A-1500TE, A-1500EX
Material
Various
Voltage
115/230V AC
Number of Users
three respirator users or two hood users

Description

A-1500EX Breathing Air Pump (1 1/2 hp, 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.