Air Driven Air Pump, 0 to 15 psi, Hansen
Mfr # 9850 W/3/8 HANSEN
Zoro # G6324184
product price: $2,919.99
/ea
Free Shipping & Returns
Key Features
Includes
Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Couplers
3/8 in Hansen
Pressure
0 to 15 psi
Standards
NIOSH
For Use With
Constant Flow Respirators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9850 W/3/8 HANSEN
Zoro #
G6324184
UPC #
-
Country of Origin
United States
Details
Item
Ambient Air Pump
Includes
Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Couplers
3/8 in Hansen
Pressure
0 to 15 psi
Standards
NIOSH
For Use With
Constant Flow Respirators
CFM
0 to 20
Features
(4) Carbon Vanes Providing 5000 to 15000 hr of Continuous Use
Maximum Number of Hoods
3
Maximum Number of Respirators
4
Description
Ambient Air Pump, Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.