Zoro Homepage

Air Driven Air Pump, 0 to 15 psi, Ind Intr

  • Mfr # 9850

  • Zoro # G6326537


product price: $3,347.99
/ea
Free Shipping & Returns

Key Features

Includes
Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Couplers
1/2 in Industrial Interchange
Pressure
0 to 15 psi
Standards
NIOSH
For Use With
Constant Flow Respirators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9850
Zoro #
G6326537
UPC #
741851985008
Country of Origin
United States

Dimensions

Headgear Size
One Size

Details

Item
Ambient Air Pump
Includes
Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Couplers
1/2 in Industrial Interchange
Pressure
0 to 15 psi
Standards
NIOSH
For Use With
Constant Flow Respirators
Series
A-4000AD
Features
(4) Carbon Vanes Providing 5000 to 15000 hr of Continuous Use
CFM
0 to 20
Max. Number of Respirators
4
Max. Number of Hoods
3
Material
Various
Maximum Number of Hoods
3
Maximum Number of Respirators
4

Description

Ambient Air Pump, Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.