Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airline Hose, 100 ft., Polyvinyl/Polyester

  • Mfr # 2036

  • Zoro # G5977474


product price: $482.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ambient Air Pump
Material
Polyvinyl Chloride
Series
Abrasive Helmet Airline Hose, Low Pressure
Length
100 ft
Hose Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2036
Zoro #
G5977474
UPC #
741851203607
Country of Origin
United States

Dimensions

Length
100 ft
Hose Inside Dia.
1/2 in
Hose Inside Diameter
1/2 in

Details

Item
Airline Hose
For Use With
Ambient Air Pump
Material
Polyvinyl Chloride
Series
Abrasive Helmet Airline Hose, Low Pressure
Standards
NIOSH Approved
Couplers
1/4 in Industrial Interchange
Max. Pressure
230 psi
Fittings
1/4 in Industrial Interchange
Maximum Pressure
230 psi

Description

Airline Hose, NIOSH Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.