Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airline Hose, 100ft

  • Mfr # 8400-100

  • Zoro # G7253268


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
PPE
Fitting Size
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8400-100
Zoro #
G7253268
UPC #
741851840017
Country of Origin
United States

Dimensions

Fitting Size
100 ft

Details

Item
Airline Hose, 100ft
Type
PPE

Description

Airline Hose, 100ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.