Airline Respirator, 15 psi
Mfr # 9904
Zoro # G5281981
product price: $831.99
/ea
Free Shipping & Returns
Key Features
Includes
Down Tube, Helmet
Pressure
15 psi
Standards
ANSI Z87.1+, ANSI Z89.1 Type 1 Class G, NIOSH Approved
System Type
SAR System
Fittings
OBAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9904
Zoro #
G5281981
UPC #
-
Country of Origin
United States
Dimensions
Headgear Size
Universal
Details
Item
Airline Respirator
Includes
Down Tube, Helmet
Pressure
15 psi
Standards
ANSI Z87.1+, ANSI Z89.1 Type 1 Class G, NIOSH Approved
System Type
SAR System
Fittings
OBAC
For Use With
Low Pressure Air Source
Series
9904
Headgear Included
Helmet
Headgear Material
Plastic (Air Shield/Helmet), Polycarbonate (Lens), Stedprene (Neck Cape)
Application
General Purpose
Headgear Type
Helmet
For IDLH
No
Air Source
Ambient Air Pump
Brand and Series
Allegro 9904
Includes Escape Bottle
No
Description
Airline Respirator, Includes Down Tube, Helmet, Helmet, Headgear Size Universal, Allegro 9904
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.