
Allegro 9403-01 Manhole Utility Shelter, Economy Umbrella
Mfr # 9403-01
Zoro # G004942914
product price:Â $578.99
/ea
Free Shipping & Returns
Key Features
Includes
storage bag
Material
Vinyl
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9403-01
Zoro #
G004942914
UPC #
721577283350
Country of Origin
United States
Details
Includes
storage bag
Material
Vinyl
Color
Yellow
Description
Allegro 9403-01 manhole utility shelter, economy umbrella using heavy-duty safety yellow vinyl, the economy umbrella uses a strong, pointed 84" two-part wood pole, is 68" in diameter. features: setup/breakdown in seconds waterproof material, will not leak hi-viz yellow color provides sun/rain protection storage bag included can be pushed into ground or attached to manhole guard rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.