Ambient Air Pump, 115VAC, 0 to 15 psi
Mfr # 9832
Zoro # G7092461
product price: $3,066.21
/ea
Free Shipping & Returns
Key Features
Includes
Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Couplers
1/4 in Schrader
Pressure
0 to 15 psi
Standards
NIOSH
For Use With
Constant Flow Respirators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9832
Zoro #
G7092461
UPC #
741851983202
Country of Origin
United States
Dimensions
Headgear Size
One Size
Details
Item
Ambient Air Pump
Includes
Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Couplers
1/4 in Schrader
Pressure
0 to 15 psi
Standards
NIOSH
For Use With
Constant Flow Respirators
Voltage
115
Series
A-1500TE, A-1500EX
Features
(4) Carbon Vanes Providing 5000 to 15000 hr of Continuous Use
HP
1 1/2
Max. Number of Respirators
3
Amps
16 AC
Max. Number of Hoods
2
CFM
0 to 20
Material
Various
Horsepower
1 1/2 hp
Maximum Number of Hoods
2
Maximum Number of Respirators
3
Description
Ambient Air Pump, Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.