Back Support, All Fit
Mfr # 7170
Zoro # G4278495
product price: $34.95
/eaKey Features
Color
Black
Material
Neoprene, Plastic, Spandex
Width
9 1/2 in
Back Support Size
Universal
Closure Type
Two-Stage Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170
Zoro #
G4278495
UPC #
741851717005
Country of Origin
Indonesia
Dimensions
Width
9 1/2 in
Back Support Size
Universal
Fits Waist Size
26 in to 48 in
Size
L
Waist Size - Maximum
48 in
Waist Size - Minimum
26 in
Support Height
9 1/2 in
Details
Item
Back Support
Color
Black
Material
Neoprene, Plastic, Spandex
Closure Type
Two-Stage Hook and Loop
Suspenders
Detachable
Closure
Hook-and-Loop
Features
Front Padded Cushions, Vented V-Pulls
Includes Suspenders
Includes Suspenders
Suspender Attachment
Detachable
Description
Back Support, Color Black, Material Neoprene, Plastic, Spandex, Size L, Waist Size - Minimum 26 in, Waist Size - Maximum 48 in, Support Height 9 1/2 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Front Padded Cushions, Vented V-Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.