Zoro Homepage

Back Support, L, 38in to 47in, Black

  • Mfr # 7176-03

  • Zoro # G8916625


product price: $17.69
/ea

Key Features

Color
Black
Material
Elastic
Width
8 in
Closure Type
hook-and-loop
Suspenders
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7176-03
Zoro #
G8916625
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
8 in
Back Support Size
L
Fits Waist Size
38 in to 47 in
Size
L
Waist Size - Maximum
47 in
Waist Size - Minimum
38 in
Support Height
8 in

Details

Item
Back Support
Color
Black
Material
Elastic
Closure Type
hook-and-loop
Suspenders
Yes
Closure
Hook-and-Loop
Suspender Attachment
Detachable
Includes Suspenders
Includes Suspenders
Features
Elastic V-Shaped Side Pulls

Description

Back Support, Color Black, Material Elastic, Size L, Waist Size - Minimum 38 in, Waist Size - Maximum 47 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Elastic V-Shaped Side Pulls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.