Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Ducting, 25 ft., Black/Yellow

  • Mfr # 9500-25

  • Zoro # G7501313


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Diameter
8 in
Length
25 ft
Construction
Vinyl and Polyester Materials With PVC Coating
Color
Black, Yellow
Standards
ASTM 227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500-25
Zoro #
G7501313
UPC #
741851950037
Country of Origin
United States

Dimensions

Diameter
8 in
Length
25 ft

Details

Item
Blower Ducting
Construction
Vinyl and Polyester Materials With PVC Coating
Color
Black, Yellow
Standards
ASTM 227
For Use With
Blowers
Includes
Fastening Cuffs
Material
Vinyl Polyester
Conductive Material Construction
No

Description

Blower Ducting, Conductive Material Construction No, Color Black, Yellow, Diameter 8 in, Material Vinyl Polyester, Standards ASTM 227, For Use With Blowers, Includes Fastening Cuffs, Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.